Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAIDED DISPLAYPORT 1.4 CABLE_ 6FT_ GRAY

  • Mfr # 37920

  • Zoro # G315190141


product price: $11.95
/ea

Key Features

Data Transfer Rate
8.1 Gbit/s
Supported Resolutions
7680 x 4320
Connector Gender on First End
Male
Cable Type
DisplayPort
Connector on Second End Details
(1) Displayport 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37920
Zoro #
G315190141
UPC #
889028120590
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Data Transfer Rate
8.1 Gbit/s
Supported Resolutions
7680 x 4320
Connector Gender on First End
Male
Cable Type
DisplayPort
Connector on Second End Details
(1) Displayport 1.4 Digital Audio/Video - Male
Device Supported
Gaming Computer, Monitor, Audio/Video Device
Item
A/V Cable
Connector Gender on Second End
Male
Color
Gray
Features
Forward Error Correction (FEC) Support, Rugged, Display Stream Compression (DSC), Locking Connector, Plug & Play, HDR10 Support, Braided
Connector on First End Details
(1) Displayport 1.4 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.