Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAIDED SPEAKER WIRE W/ GOLD PLT PLUG 6

  • Mfr # 15520

  • Zoro # G014884860


product price: $22.45
/ea

Key Features

Cable Type
Banana Plug
Cable Length
6 ft
Features
Corrosion Resistant
Connector Type on Second End
Banana Plug Audio - Male
Connector on First End Details
(1) Banana Plug Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15520
Zoro #
G014884860
UPC #
889028036211
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
Banana Plug
Item
Audio Cable
Features
Corrosion Resistant
Connector Type on Second End
Banana Plug Audio - Male
Connector on First End Details
(1) Banana Plug Audio - Male
American Wire Gauge
14 AWG
Device Supported
Audio Device, Speaker
Connector on Second End Details
(1) Banana Plug Audio - Male
Connector Plating
Gold
Connector Type on First End
Banana Plug Audio - Male
Product Line
Affinity
Connection A
1 x Banana Plug Audio - Male
Connection B
Banana Plug Audio - Male
Wire Gauge
14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.