Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAIDED SPEAKER WIRE W/BANANA PLUG_ 3FT

  • Mfr # 15519

  • Zoro # G116426111


product price: $22.15
/ea

Key Features

Connection B
1 x Banana Plug Audio - Male
Device Supported
Speaker, Audio Device
Features
Corrosion Resistant
Connection A
1 x Banana Plug Audio - Male
Wire Gauge
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15519
Zoro #
G116426111
UPC #
889028000000
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Connection B
1 x Banana Plug Audio - Male
Device Supported
Speaker, Audio Device
Features
Corrosion Resistant
Item
Audio Cable
Connection A
1 x Banana Plug Audio - Male
Wire Gauge
14 AWG
Product Line
Affinity
Cable Type
Banana Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.