
Braided Spkr Wire, Gold Plt Plug, 6 ft.
Mfr # 15520
Zoro # G8808829
product price: $17.79
/eaKey Features
Features
Corrosion Resistant
Cable Length
6 ft
Product Type
Audio Cable
Cable Type
Banana Plug
Connector Type on First End
Banana Plug Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15520
Zoro #
G8808829
UPC #
889028036211
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Audio Cable
Features
Corrosion Resistant
Product Type
Audio Cable
Cable Type
Banana Plug
Connector Type on First End
Banana Plug Audio - Male
Compatible Devices
Speaker, Audio Device
Connector Type on Second End
Banana Plug Audio - Male
Connector Plating
Gold
Wire Gauge
14 AWG
Description
Braided Spkr Wire,Gold Plt Plug,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.