Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT-600ANC Bluetooth Over Ear H

  • Mfr # 41232

  • Zoro # G616471130


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Earpiece Type
Binaural
Includes
BT-600ANC HeadsetCarrying Case
Connectivity Technology
Wired/Wireless
Bluetooth Profiles
AVRCP, HFP, A2DP, HSP
Earpiece Design
Over-the-head, Over-the-ear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41232
Zoro #
G616471130
UPC #
889028000000
Country of Origin
China

Dimensions

Driver Size
1.57"

Details

Earpiece Type
Binaural
Includes
BT-600ANC HeadsetCarrying Case
Connectivity Technology
Wired/Wireless
Item
Headset
Bluetooth Profiles
AVRCP, HFP, A2DP, HSP
Earpiece Design
Over-the-head, Over-the-ear
Minimum Frequency Response
20 Hz
Battery Rechargeable
Yes
Charging Interface
USB Type-C
Noise Canceling
Yes
Bluetooth Codecs Supported
AAC, SBC
Battery Capacity
500 mAh
Integrated Microphone
Yes
Wireless Technology
Bluetooth
Maximum Frequency
20 kHz
Active Noise Canceling (ANC)
Yes
Bluetooth Standard
Bluetooth 5
Active Noise Canceling (ANC) Technology
Hybrid
Microphone Technology
Noise Reduction
Wireless Operating Distance
32.8 ft
Battery Talk Time
30 Hour
Earpiece Controls
Next Track, Volume, Skip, Play/Pause, Track, Answer Call, Reject Call
Features
Foldable, Hands-free, Padded Headband, Crystal Clear Audio, Bluetooth Pairing, Comfortable, Touch Control, Charge Status Indicator, LED Indicator, Noise Reduction, aptX HD Technology, High-Resolution Audio, Ambient Noise, Noise Suppression, Ambient Sound Mode
Adjustable Headband
Yes
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.