
CABERNET SERIES APPLE MFI CERTIFIED FLAT LIGHTNING TO USB CHARGE AND S
Mfr # 12857
Zoro # G315190561
product price: $18.95
/eaKey Features
Connector Gender on First End
Male
End 2 Connection Type
USB Type A - Male
Product Line
Premium
Connector on Second End Details
1 x USB Type A - Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12857
Zoro #
G315190561
UPC #
889028008751
Country of Origin
Viet Nam
Details
Connector Gender on First End
Male
End 2 Connection Type
USB Type A - Male
Product Line
Premium
Connector on Second End Details
1 x USB Type A - Male
Connector Gender on Second End
Male
Standards
Apple MFi
Connector Material
Aluminum, Gold Plated
Connector on First End Details
1 x Lightning - Male
MFI
Yes
Color
Black
Cable Type
Lightning/USB
Compatibility
Charging Compatibility: Compatible with Apple iOS devices, Data Transfer Capability: Supports Syncing with USB Devices
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
Features
Flexible, Charging, EMI Protection, Flat, Tangle Resistant
End 1 Connection Type
Lightning - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.