
CABERNET ULTRA CL2 ACTIVE HIGH SPEED HDMI CABLE_ 30FT
Mfr # 12959
Zoro # G414883340
product price: $62.15
/eaKey Features
Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device, PlayStation, TV
Cable Type
HDMI
Jacket Type
CL2
Compatibility
Sony - Playstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12959
Zoro #
G414883340
UPC #
889028009772
Country of Origin
China
Dimensions
Cable Length
30 ft
Details
Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device, PlayStation, TV
Cable Type
HDMI
Jacket Type
CL2
Compatibility
Sony - Playstation
Data Transfer Rate
18 Gbit/s
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Features
Active, Audio Return Channel (ARC), HDR Support, HDCP, HDCP 2.2, EMI Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.