Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabernet Ultra Series Active High Speed HDMI Cable - 4K at 24Hz 10.2Gbps

  • Mfr # 12740

  • Zoro # G1721547


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12740
Zoro #
G1721547
UPC #
889028007587
Country of Origin
China

Description

The CabernetTM series of Active High Speed HDMI® Cables is designed to meet the demanding needs of home theater installers and contractors. The CL2 fire safety rating means that these cables can be safely routed through the walls; while the attractive zinc-alloy connectors offer a simple elegance and beauty to the exterior portions of your installation. Rated for 18Gbps for lengths up to 50 feet; these cables are certified to accurately transmit all of the features supported in the latest HDMI specification. With Monoprice's Lifetime Warranty on all cables; you can rest assured that we stand behind you; our cables; and your clients. CabernetTM Ultra CL2 High Speed HDMI® Cable; up to 100 feet Features Safe for in-wall residential installations with the Underwriters Laboratories approved CL2 fire safety ratingMore reliable signal transmissions to greater distances using the built-in active signal processing IC chipThinner; more flexible cables are easier to route and snakeSupports more High Speed HDMI features; including 4K@60Hz*; to greater distances with superior performance over passive High Speed HDMI Cables (18Gbps vs 10.2Gbps)Superior conductivity and long-term signal reliability using 100% pure copper conductorsResists electromagnetic and radio frequency interference with shielded zinc-alloy connector headsConnects to a wide variety of source (PlayStation®; Xbox® Satellite Receivers; Blu-ray DiscTM players; etc.) and destination devices (HDTVs; DVRs; switches; extenders; etc.) with HDMI connectors (Type A)Available in lengths from 25 to 100 feet; up to 4K@60Hz*; depending on length and cable gaugeYou can rest assured that Monoprice stands behind you; our cables; and your clients with our Monoprice Lifetime Warranty on all cablesThe LuxeTM and CabernetTM Series of active HDMI® Cables use the previous generation of 18Gbps chipsets; which may cause compatibility issues with some newer HDCPTM 2.2 enabled devices. If you are having issues with HDCP or overall connectivity in your existing system; we recommend our DynamicViewTM series HDMI Cables.Applications • Home Theaters • High Definition Video Conference Systems • High Definition Video Surveillance Systems• Digital Signage and TV Walls • Churches and Schools • Special EventsCabernet Ultra CL2 High Speed HDMI® Cable DrawingBuy with Confidence With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.