Zoro Homepage

Cable Adapter, BNC F to RCA M

  • Mfr # 4127

  • Zoro # G1778201


product price: $2.85
/ea

Key Features

Color
Gold
Cable Type
Coaxial, RCA
Number of Ports
2
Features
Metal Adapter
Connection B
RCA Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4127
Zoro #
G1778201
UPC #
013257011040
Country of Origin
Taiwan, Province of China

Details

Item
Audio/Video Adapter
Color
Gold
Cable Type
Coaxial, RCA
Number of Ports
2
Features
Metal Adapter
Connection B
RCA Male
Connection A
BNC Female
Product Type
Video Adapter
End 2 Connection Type
RCA Male
End 1 Connection Finish
Gold-Plated
End 1 Number of Connections
1
End 2 Number of Connections
1
Total Number of Adapters
1
End 2 Connection Finish
Gold-Plated
End 1 Connection Type
BNC Female

Description

Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Gold, End 1 Connection Type BNC Female, End 2 Connection Type RCA Male, Product Type Video Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Metal Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.