
Cable Adapter, BNC M to RCA F
Mfr # 4121
Zoro # G0308585
product price: $3.95
/eaKey Features
Cable Type
Coaxial, RCA
Connection A
BNC Male
Connection B
RCA Female
Number of Ports
2
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4121
Zoro #
G0308585
UPC #
844660041214
Country of Origin
Taiwan, Province of China
Details
Item
Audio/Video Adapter
Cable Type
Coaxial, RCA
Connection A
BNC Male
Connection B
RCA Female
Number of Ports
2
Color
Gold
Features
Male Twist Lock, Metal Adapter
Product Type
Video Adapter
Total Number of Adapters
1
End 1 Connection Type
BNC Male
End 2 Connection Type
RCA Female
End 1 Connection Finish
Gold-Plated
End 2 Connection Finish
Gold-Plated
End 2 Number of Connections
1
End 1 Number of Connections
1
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Gold, End 1 Connection Type BNC Male, End 2 Connection Type RCA Female, Product Type Video Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Male Twist Lock, Metal Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.