Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4852
Zoro #
G2081301
UPC #
844660048527
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item - Adapter/Splitter
Cable Adapter
Cable Type
DVI/HDMI
Connector Type
Mini DVI/HDMI
Cable Connector Type
HDMI Female, Mini-DVI
Color - Adapter/Splitter
White
Standards
UL/CSA
Color
White
Number of Connections
2
Item
Computer Cable Adapter
Product Type
A/V Cable
Signal Type
DVI, HDMI
Description
Cable Adapter, Cable Connector Type HDMI Female, Mini-DVI, Cable Length 6 in, Color - Adapter/Splitter White, Number of Connections 2, Standards UL/CSA, Computer Cable Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.