Zoro Homepage

Cable Connector

  • Mfr # 47063

  • Zoro # G916267266


product price: $12.75
/ea

Key Features

Color
White
Standards
RoHS Compliant
Signal Type
USB
Product Type
Computer Cable Adapter
Number of Connections
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47063
Zoro #
G916267266
UPC #
889028206911
Country of Origin
Viet Nam

Dimensions

Cable Length
4 in

Details

Color
White
Standards
RoHS Compliant
Signal Type
USB
Product Type
Computer Cable Adapter
Number of Connections
1
Cable Connector Type
USB Type-C Male to RJ45 Female
Item
Computer Cable Adapter

Description

Cable Connector

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.