
Cable Coupler, BNC, Gold plated
Mfr # 4128
Zoro # G2637783
product price: $2.49
/eaKey Features
Cable Type
Coaxial
Connection A
BNC Female
Connection B
BNC Female
Number of Ports
2
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4128
Zoro #
G2637783
UPC #
844660041283
Country of Origin
Taiwan, Province of China
Details
Cable Type
Coaxial
Item
Audio/Video Adapter
Connection A
BNC Female
Connection B
BNC Female
Number of Ports
2
Color
Gold
Features
Metal Adapter
Product Type
Video Adapter
End 1 Connection Type
BNC Female
End 2 Number of Connections
1
End 1 Number of Connections
1
Total Number of Adapters
1
End 2 Connection Finish
Gold-Plated
End 2 Connection Type
BNC Female
End 1 Connection Finish
Gold-Plated
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Gold, End 1 Connection Type BNC Female, End 2 Connection Type BNC Female, Product Type Video Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Metal Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.