Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5134
Zoro #
G1726261
UPC #
844660051343
Country of Origin
Multiple
Details
Cable Type
HDMI
Item
HDMI Adapter
Connection A
HDMI Female
Connection B
HDMI Female
Number of Ports
2
Color
Black
Features
Swivel
Adapter Type
HDMI
Product Type
Audio/Video Adapter
End 1 Number of Connections
1
Total Number of Adapters
2
End 1 Connection Type
HDMI Female
End 2 Connection Type
HDMI Female
End 2 Number of Connections
1
Description
HDMI Adapter, End 1 Number of Connections 1, Total Number of Adapters 2, End 2 Number of Connections 1, Color Black, End 1 Connection Type HDMI Female, End 2 Connection Type HDMI Female, Product Type Audio/Video Adapter, Features Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.