Zoro Homepage

Cable Tie, 4 in L, Black, Nylon, 18 lb Strength

  • Mfr # 5755

  • Zoro # G414875604


product price: $0.89
/ea
Sold in multiples of 8 for $7.12

Key Features

Cable Tie Style
Standard
Nominal Length
4 in
Color
Black
Material
Nylon
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5755
Zoro #
G414875604
UPC #
844660057550
Country of Origin
China

Dimensions

Nominal Length
4 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.