Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 9 in L, Black, 50 PK

  • Mfr # 6464

  • Zoro # G310399945


product price: $18.79
/pk 50, $0.38/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
9 in
Color
Black
Features
Include an Eye Hole in the Tail, Allowing the Tie to be Attached to a Cable or Hung From a Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6464
Zoro #
G310399945
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
9 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Features
Include an Eye Hole in the Tail, Allowing the Tie to be Attached to a Cable or Hung From a Hook

Description

Cable Ties,9 In.,50Pcs/Pack,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.