Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Caliber 60-Watt Powered 6.5" Ceiling Speakers_ Fiber 2-way w/Bluetooth 24760

Caliber 60-Watt Powered 6.5" Ceiling Speakers_ Fiber 2-way w/Bluetooth (Discontinued)

  • Mfr # 24760
  • Zoro # G1712605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24760
Zoro #
G1712605
UPC #
889028059067
Country of Origin
China

Description

Fill your room with music by installing the CaliberTM 60-Watt Powered 6.5" Ceiling Speakers into your ceiling. Ceiling speakers are a great combination of style and performance. They are installed in your ceiling and are virtually invisible; while filling your room with music or dialog from your favorite movie. Each speaker features a 6.5" aramid fiber woofer and a pivoting 0.75" silk titanium dome tweeter; both of which are moisture resistant for use in humid or moist environments; such as a bathroom or the kitchen. You can connect to the speakers with your smartphone's Bluetooth® radio or with a physical line-in connection. Small; but with big sound; and stylish; these speakers are the perfect complement to any residential or small retail space. Dual 30-Watt Amps 6.5" Fiber Woofer Versatile Dual 30-Watt Amps: Each speaker is powered by a dedicated 30-watt power amplifier; giving them the headroom they need for driving bass and crashing cymbals in music; and squealing tires and explosions in movies.6.5" Fiber Woofer: The 6.5" aramid fiber woofer and the 0.75" pivoting silk titanium dome tweeter are moisture resistant; making them safe for use in humid and moist environments; such as bathrooms and kitchens.Versatile: You can connect to the speakers using the physical line-in connection or wirelessly using the Bluetooth® radio in your smartphone or tablet. Take your music to new heightsInstalled in the ceiling and virtually invisible; you can fill a small residential or retail space; including bathrooms and kitchens. With both amplifiers installed in one of the speakers; you only need a single power outlet for the included 12 VDC power adapter.What's in the Box?• Active Speaker • Passive Speaker • 2 Speaker Grills • Power Adapter • Power Cord• Cutting Template • User's ManualBuy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Oct 23; 2018)CaliberTM is a trademark of Monoprice Inc.The Bluetooth® word mark and logos are registered trademarks owned by Bluetooth SIG; Inc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.