Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Case, Apple iPad, Pink 9589

Case, Apple iPad, Pink (Discontinued)

  • Mfr # 9589
  • Zoro # G8009881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9589
Zoro #
G8009881
UPC #
-
Country of Origin
Unknown

Dimensions

Height
11 1/4 in
Length
11 7/16 in
Width
1 5/8 in

Details

Color
Pink
Item
Case
Compatible With
Apple iPad 2, Apple iPad 3, Apple iPad with Retina

Description

Case, Compatible With Apple iPad 2, Apple iPad 3, Apple iPad with Retina, Color Pink, Length 11-7/16 In., Width 1-5/8 In., Height 11-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.