Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Cat5E 24AWG Utp D Cable, 14 ft.Green 11249

Cat5E 24AWG Utp D Cable, 14 ft.Green (Discontinued)

  • Mfr # 11249
  • Zoro # G8796247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11249
Zoro #
G8796247
UPC #
757901812224
Country of Origin
China

Dimensions

Cable Length
14 ft

Details

Item
Cat5E 24AWG Utp D Cable,14 ft.Green
Boot Type
Snagless
Features
Booted, Stranded
Cable Type
Category 5e
Cable Characteristic
Patch Cable
Device Supported
Network Device
Product Type
Network Cable
Product Line
Flexboot
Contact Plating
Gold
Product Color
Green
Connector Type on Second End
RJ-45 Network - Male
Product Name
FLEXboot Series Cat5e 24AWG UTP Ethernet Network Patch Cable, 14ft Green
Connector on Second End Details
1 x RJ-45 Network - Male
American Wire Gauge
24 AWG
Connector Type on First End
RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male

Description

FLEXboot Series Cat5e 24AWG UTP Ethernet Network Patch Cable_ 14ft Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.