Zoro Homepage

Cat5e Ethernet Bulk Cable - Solid_ 350MHz_ UTP_ CMR_ Riser Rated_ Pure

  • Mfr # 12756

  • Zoro # G1718808


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Cable Jacket Color
Black
Cable Jacket Material
PVC
Cable Length
1000 ft
Standards
UL, NEC
Cable Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12756
Zoro #
G1718808
UPC #
889028007747
Country of Origin
China

Dimensions

Cable Length
1000 ft
Wire Size
24 AWG

Details

Item
Ethernet Cable
Cable Jacket Color
Black
Cable Jacket Material
PVC
Standards
UL, NEC
Cable Type
Round
Performance Category
Cat5e

Description

Avoid having excess Ethernet cable lying around by building your own cables to the exact length needed using this Bulk Ethernet Copper Cable from Monoprice! Features: Unshielded Twisted Pair (UTP) Category 5e Ethernet cable 24AWG solid; pure bare copper conductors CMR (Riser) fire safety rating 350MHz bandwidth 1000 foot roll Monoprice Ethernet cables are made of 100% pure bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL Code 444 and National Electrical Code TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. UL® and the UL logo are registered trademarks of UL LLC. NEC® and National Electrical Code® are registered trademarks of the National Fire Protection Association. Updated Apr 20; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.