Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5e Ethernet Patch Cable - Snagless RJ45_ Stranded_ 350MHz_ UTP_ Pur

  • Mfr # 41463

  • Zoro # G1713567


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41463
Zoro #
G1713567
UPC #
889028156612
Country of Origin
China

Description

An Ethernet Crossover cable is used to connect two PCs directly together; without using a hub or switch in between. Monoprice Cat5e fixed length network cables are the perfect combination of value and performance. Each cable is made of 24AWG stranded pure copper conductor pairs with 50μm gold plated contacts (short body). Most budget cables skimp with only 10μm. Each cable features color matched; snagless; strain relief boots. Monoprice Cat5e and Cat6 cables are made of 100% bare copper wire; as opposed to copper clad aluminum (CCA) wire; and are therefore fully compliant with UL® Code 444 and National Electrical Code® TIA-568-C.2 fire and safety standards; which require pure bare copper wire in Cat5e and Cat6 communications cables. UL® and the UL logo are registered trademarks of UL LLC. NEC® and National Electrical Code® are registered trademarks of the National Fire Protection Association. Updated Mar 24; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.