Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat5e / F-Type Wall Plate (Cat5e + F-Type), Coupler Type

  • Mfr # 7838

  • Zoro # G4398423


product price: $7.82
/ea

Key Features

Cable Type
CAT5, F
Color
White
Standards
Yes
For Use With
Networking and Video
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7838
Zoro #
G4398423
UPC #
844660078388
Country of Origin
China

Dimensions

Depth
2.9"
Height
1.5"

Details

Cable Type
CAT5, F
Color
White
Standards
Yes
Item
Audio/Video Wall Plate
For Use With
Networking and Video
Number of Ports
1
Material
Not Applicable, Plastic
Product Type
Faceplate
Number of Gangs
1
Wallplate Type
Audio/Video
Compatible Cable Performance Category
5e
Outlet Orientation
Vertical
Compatible Connector Type
F-Type
NEMA Enclosure Rating
Not Rated

Description

Audio/Video Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type F-Type, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category 5e, Material Not Applicable, Plastic, Standards Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.