
CAT5E, RJ45, Straigt Inline Coupler, Beige
Mfr # 7280
Zoro # G4470715
product price: $1.15
/eaSold in multiples of 10 for $11.50
Key Features
Connector Type
RJ45
Connector Application
Networking
Number of Contacts
8
Number of Positions
8
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7280
Zoro #
G4470715
UPC #
844660072805
Country of Origin
China
Details
Item
Inline Coupler
Connector Type
RJ45
Connector Application
Networking
Number of Contacts
8
Number of Positions
8
Color
Beige
T568 Standard
Yes
Simplex/Duplex
Simplex
Cable Type
Cat5e
For Use With
Networking and PC
Product Type
Inline Coupler
Compatible Cable Performance Category
5e
Compatible Number of Fibers
Simplex
Description
Inline Coupler, Connector Type RJ45, Color Beige, Product Type Inline Coupler, Compatible Number of Fibers Simplex, Number of Contacts 8, Number of Positions 8, Compatible Cable Performance Category 5e
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.