Zoro Homepage

Cat5E Stp Stranded, cm, 1000 ft., Gray

  • Mfr # 895

  • Zoro # G8784365


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Cable Type
Category 5e
Shielding
Yes
Features
Stranded
Product Type
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895
Zoro #
G8784365
UPC #
844660008958
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Item
Cat5E Stp Stranded,cm,1000 ft.,Gray
Cable Type
Category 5e
Shielding
Yes
Features
Stranded
Product Type
Network Cable
Product Name
Cat.5e STP Network Cable
Connector Type on Second End
Bare Wire
American Wire Gauge
24 AWG
Product Color
Gray
Device Supported
Network Device
Connector Type on First End
Bare Wire
Connector on First End Details
Bare Wire
Connector on Second End Details
Bare Wire

Description

Cat5E Stp Stranded,cm,1000 ft.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.