Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Cat5E Utp Crossover Copper 100 ft.Gray 292

Cat5E Utp Crossover Copper 100 ft.Gray (Discontinued)

  • Mfr # 292
  • Zoro # G8782770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292
Zoro #
G8782770
UPC #
844660002925
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Item
Cat5E Utp Crossover Copper 100 ft.Gray
Boot Type
Snagless
Features
Strain Relief, Stranded, Booted
Cable Type
Category 5e
Connector on Second End Details
1 x RJ-45 Network - Male
Contact Plating
Gold
Product Color
Gray
Device Supported
Network Device
Connector Type on First End
RJ-45 Network - Male
Product Name
100FT 24AWG Cat5e 350MHz UTP Crossover Bare Copper Ethernet Network Cable - Gray
Product Type
Network Cable
Brand Name
Monoprice
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
American Wire Gauge
24 AWG

Description

100FT 24AWG Cat5e 350MHz UTP Crossover Bare Copper Ethernet Network Cable - Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.