Shop MONOPRICE
See all product information
Create Account
Cat5E Utp Solid, Cmr, 1000 ft., Blue
- Mfr # 880
- Zoro # G8784231
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Cable Type
Category 5e
Package Type
Bulk
Product Type
Network Cable
Connector Type on Second End
Bare Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 880
- Zoro #
- G8784231
- UPC #
- 844660008804
- Country of Origin
- China
Dimensions
- Cable Length
- 1000 ft
Details
- Item
- Cat5E Utp Solid,Cmr,1000 ft.,Blue
- Cable Type
- Category 5e
- Package Type
- Bulk
- Product Type
- Network Cable
- Connector Type on Second End
- Bare Wire
- Product Color
- Blue
- Connector on First End Details
- Bare Wire
- Brand Name
- Monoprice
- Device Supported
- Network Device
- Connector on Second End Details
- Bare Wire
- Connector Type on First End
- Bare Wire
- American Wire Gauge
- 24 AWG
- Product Name
- Cat. 5e UTP Network Cable
Description
Cat5E Utp Solid,Cmr,1000 ft.,Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.