Zoro Homepage

Cat5E Utp Stranded, cm, 1000 ft., Black

  • Mfr # 886

  • Zoro # G8784356


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Cable Type
Category 5e
Features
Stranded
American Wire Gauge
24 AWG
Product Name
Cat. 5e UTP Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886
Zoro #
G8784356
UPC #
844660008866
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Item
Cat5E Utp Stranded,cm,1000 ft.,Black
Cable Type
Category 5e
Features
Stranded
American Wire Gauge
24 AWG
Product Name
Cat. 5e UTP Network Cable
Product Color
Black
Connector on First End Details
Bare Wire
Product Type
Network Cable
Connector Type on First End
Bare Wire
Connector Type on Second End
Bare Wire
Connector on Second End Details
Bare Wire
Device Supported
Network Device

Description

Cat5E Utp Stranded,cm,1000 ft.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.