Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Cat5E Utp Stranded, cm, 1000 ft., Gray 885

Cat5E Utp Stranded, cm, 1000 ft., Gray (Discontinued)

  • Mfr # 885
  • Zoro # G8784268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885
Zoro #
G8784268
UPC #
844660008859
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Item
Cat5E Utp Stranded,cm,1000 ft.,Gray
Features
Stranded
Package Type
Bulk
Cable Type
Category 5e
Connector Type on First End
Bare Wire
Product Type
Network Cable
Device Supported
Network Device
Brand Name
Monoprice
Product Color
Gray
Product Name
Cat. 5e UTP Network Cable
Connector on First End Details
Bare Wire
American Wire Gauge
24 AWG
Connector Type on Second End
Bare Wire
Connector on Second End Details
Bare Wire

Description

Cat5E Utp Stranded,cm,1000 ft.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.