Zoro Homepage

Cat6 19in 1U Patch Panel with Loaded Keystone_ 24 ports

  • Mfr # 39758

  • Zoro # G1715247


product price: $66.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39758
Zoro #
G1715247
UPC #
889028139301
Country of Origin
China

Description

This preloaded keystone panel fits into a standard 19" wide equipment rack and measures 1U tall (1.75"). It accommodates up to 24 unshielded Cat6 keystones. It is constructed of black painted steel with each port individually numbered on the front. This model features a wire support bar for easy wire management. It mounts horizontally into any 19" format rack. The package includes rack mount screws; plastic washers; cable clamps; and cable ties to make installation faster and easier. Features: 1U 19" 24-port Gigabit Ethernet Cat6 patch panel Loaded with removable keystone jacks Dual type IDC keystones with color-coded T568A and T568B wiring diagrams Ports clearly labeled on the front EntegradeTM is a trademark of Monoprice Inc. Updated Oct 21; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.