Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 24AWG Utp D Cable, 30 ft.Blue

  • Mfr # 11320

  • Zoro # G8796886


product price: $8.49
/ea

Key Features

Length
30ft
Boot Type
Snagless (Monoprice Flexboot)
Shielding
UTP
Color
Blue
RJ45 Plug
8P8C 50U" Gold Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11320
Zoro #
G8796886
UPC #
757901812934
Country of Origin
China

Dimensions

Length
30ft
Bandwidth
250MHz (Tested up to 550MHz)
Cable Diameter
6.0mm±0.2mm

Details

Item
Cat6 24AWG Utp D Cable,30 ft.Blue
Boot Type
Snagless (Monoprice Flexboot)
Shielding
UTP
Color
Blue
RJ45 Plug
8P8C 50U" Gold Plated
Cable Construction
Stranded (with Spine)
Cable Gauge
24AWG
Conductor
Pure Bare Copper
Category
Cat6

Description

Cat6 24AWG Utp D Cable,30 ft.Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.