Zoro Homepage

Cat6 24AWG Utp D Cable, 6" Black

  • Mfr # 11216

  • Zoro # G8795906


product price: $1.19
/ea
Sold in multiples of 7 for $8.33

Key Features

Length
6in
Shielding
UTP
Color
Black
Boot Type
Snagless (Monoprice Flexboot)
Conductor
Pure Bare Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11216
Zoro #
G8795906
UPC #
757901811890
Country of Origin
China

Dimensions

Length
6in
Bandwidth
250MHz (Tested up to 550MHz)
Cable Diameter
6.0mm±0.2mm

Details

Item
Cat6 24AWG Utp D Cable,6" Black
Shielding
UTP
Color
Black
Boot Type
Snagless (Monoprice Flexboot)
Conductor
Pure Bare Copper
RJ45 Plug
8P8C 50U" Gold Plated
Cable Gauge
24AWG
Cable Construction
Stranded (with Spine)
Category
Cat6

Description

Cat6 24AWG Utp D Cable,6 In. Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.