Zoro Homepage

Cat6 24Awg Utp D Cable_ 6-Inch Purple

  • Mfr # 11219

  • Zoro # G2155838


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Length
6in
Color
Purple
Conductor
Pure Bare Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11219
Zoro #
G2155838
UPC #
757901811920
Country of Origin
Unknown

Dimensions

Length
6in
Cable Diameter
6.0mm±0.2mm
Bandwidth
250MHz (Tested up to 550MHz)

Details

Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Color
Purple
Conductor
Pure Bare Copper
Cable Construction
Stranded (with Spine)
RJ45 Plug
8P8C 50U" Gold Plated
Cable Gauge
24AWG
Category
Cat6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.