Zoro Homepage

Cat6 500ft Black CMP UL Bulk Cable TAA Solid w/spine UTP 23AWG 550MHz

  • Mfr # 43701

  • Zoro # G412348315


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Cable Jacket Color
Black
Cable Jacket Material
PVC
Cable Length
500 ft
Standards
UL, NEC, ANSI
Cable Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43701
Zoro #
G412348315
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
500 ft
Wire Size
23 AWG

Details

Item
Ethernet Cable
Cable Jacket Color
Black
Cable Jacket Material
PVC
Standards
UL, NEC, ANSI
Cable Type
Round
Performance Category
Cat6

Description

Monoprice Cat6 500ft Black CMP UL Bulk Cable TAA Solid w/spine UTP 23AWG 550MHz Pure Bare Copper Pull Box Bulk Ethernet Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.