Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser-Rated_ Pure 40669

Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser-Rated_ Pure (Discontinued)

  • Mfr # 40669
  • Zoro # G1719060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40669
Zoro #
G1719060
UPC #
889028148396
Country of Origin
China

Description

Made of 100% pure bare copper wire; Monoprice's high performance UL listed Cat6; 23AWG; CMR riser-rated; bulk Ethernet cable is an ideal choice for wiring your home or office for a high-speed network. The solid and durable Cat6 cables are fully compliant with UL® Code 444 and National Electrical Code TIA-568-C.2 fire and safety standards; which require pure bare copper conductors in communications cables. Tested to 550MHz bandwidth guarantees high-speed data transfer for server applications; cloud computing; video surveillance; and online high-definition video streaming. Packed in an easy-pull box; these 500-foot cables with length marks are TAA and RoHS compliant. Features: Unshielded Twisted Pair (UTP) Category 6 Ethernet cable 23AWG solid; pure bare copper conductors CMR (Riser) fire safety rating Tested to 550MHz bandwidth 500-foot roll with length mark in an easy-pull box TAA compliant ANSI/TIA-568-C.2 compliant RoHS compliant UL® and ETL certified Lifetime Warranty UL® and the UL logo are registered trademarks of UL LLC. Updated Jan 10; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.