Shop MONOPRICE
See all product information
Create Account
Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure
- Mfr # 41358
- Zoro # G1719270
product price:
$
251.99
/ea
Free Shipping & Returns
Key Features
Cable Jacket Color
Blue
Cable Jacket Material
PVC
Cable Length
1000 ft
Standards
UL, RoHS, ETL
Cable Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41358
- Zoro #
- G1719270
- UPC #
- 889028155554
- Country of Origin
- China
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 23 AWG
Details
- Item
- Ethernet Cable
- Cable Jacket Color
- Blue
- Cable Jacket Material
- PVC
- Standards
- UL, RoHS, ETL
- Cable Type
- Round
- Performance Category
- Cat6
Description
Made of 100% solid pure bare copper conductors; Monoprice's high performance UL® listed Cat6; 23AWG; CMR Riser Rated; Bulk Ethernet Cable is an ideal choice for wiring your home or office for a high-speed network. These durable Cat6 cables are fully compliant with UL Code 444 and National Electrical Code® (NEC®) TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. Tested to perform up to 550MHz bandwidth guarantees high-speed data transfers for server applications; cloud computing; video surveillance; and online high-definition video streaming. Packed in an easy-to-pull box; these 1000-foot cables with length markings are RoHS compliant. Features: Unshielded Twisted Pair (UTP) Category 6 Ethernet cable 23AWG solid; pure bare copper conductors CMR (Riser) fire safety rating UL® listed and ETL certified Tested for up to 550MHz bandwidth 1000 foot roll with length markings in an easy-to-pull box ANSI®/TIA 568-C.2 compliant RoHS compliant Lifetime Warranty UL® and the UL logo are registered trademarks of UL LLC. NEC® and National Electrical Code® are registered trademarks of the National Fire Protection Association. ANSI®; the ANSI logo; and numerous other identifiers containing "ANSI" are registered trademarks; service marks; and accreditation marks of the American National Standards Institute (ANSI). Updated Apr 22; 2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.