Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure 41365

Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (Discontinued)

  • Mfr # 41365
  • Zoro # G1719307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41365
Zoro #
G1719307
UPC #
889028155622
Country of Origin
China

Description

Made of 100% solid pure bare copper conductors; Monoprice's high performance UL® listed Cat6; 23AWG; CMR Riser Rated; Bulk Ethernet Cable is an ideal choice for wiring your home or office for a high-speed network. These durable Cat6 cables are fully compliant with UL Code 444 and National Electrical Code® (NEC®) TIA-568-C.2 fire and safety standards; which require pure bare copper wire in communications cables. Tested to perform up to 550MHz bandwidth guarantees high-speed data transfers for server applications; cloud computing; video surveillance; and online high-definition video streaming. Packed in an easy-to-pull box; these 1000-foot cables with length markings are RoHS compliant. Features: Unshielded Twisted Pair (UTP) Category 6 Ethernet cable 23AWG solid; pure bare copper conductors CMR (Riser) fire safety rating UL® listed and ETL certified Tested for up to 550MHz bandwidth 1000 foot roll with length markings in an easy-to-pull box ANSI®/TIA 568-C.2 compliant RoHS compliant Lifetime Warranty UL® and the UL logo are registered trademarks of UL LLC. NEC® and National Electrical Code® are registered trademarks of the National Fire Protection Association. ANSI®; the ANSI logo; and numerous other identifiers containing "ANSI" are registered trademarks; service marks; and accreditation marks of the American National Standards Institute (ANSI). Updated Apr 22; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.