Shop MONOPRICE
See all product information
Create Account
Cat6 Ethernet Patch Cable - Bendable UTP 28AWG 5ft Black
- Mfr # 49066
- Zoro # G023956534
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Conductor Material
Copper
Bandwidth
250 MHz
Data Transfer Rate
1 Gbps
Shielded
UTP (Unshielded Twisted Pair)
Wire Size
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49066
- Zoro #
- G023956534
- UPC #
- 889028225318
- Country of Origin
- Viet Nam
- Conductor Material
- Copper
- Data Transfer Rate
- 1 Gbps
- Shielded
- UTP (Unshielded Twisted Pair)
- Item
- Cat6 Cable
- Connector Type
- RJ45
- Cable Jacket Material
- CM PVC
- Category Type
- Cat6
- Cable Jacket Color
- Black
Dimensions
- Bandwidth
- 250 MHz
- Wire Size
- 28 AWG
- Cable Length
- 5 ft
Description
Experience fast, reliable, and clutter-free networking with our Cat6 Ethernet Patch Cable, engineered for high-performance connectivity in modern homes, offices, and data environments. Designed to support bandwidths up to 250MHz and speeds up to 1Gbps, it ensures stable, low-latency connections for streaming, gaming, video conferencing, cloud computing, and everyday network demands.Built with UTP (Unshielded Twisted Pair) construction, this Ethernet patch cable delivers excellent signal integrity while minimizing interference in standard networking environments. It is fully compliant with Cat6 standards and backward compatible with Cat5e and Cat5, making it a versatile choice for upgrading existing networks or building new ones from the ground up.One standout feature of this cable is its bendable, flexible molded boot. The low-profile molded strain relief protects the RJ45 connectors from excessive bending and wear, reducing the risk of damage at stress points. This flexible design simplifies installation in tight spaces-behind desks, inside server racks, or around corners-while maintaining a secure and reliable connection.The slim 28AWG design sets this Cat6 patch cable apart from traditional, bulkier cables. Its reduced diameter improves airflow in crowded racks and cable trays, helping maintain optimal equipment cooling. The lightweight, flexible construction also enables cleaner, more manageable routing, resulting in a professional, organized appearance without sacrificing performance.Durability is built into every detail. High-quality copper conductors ensure consistent signal transmission, while the robust outer jacket resists everyday wear, bending, and repeated plugging cycles. Gold-plated RJ45 contacts enhance conductivity and corrosion resistance, delivering long-lasting performance even in demanding environments.Designed for broad compatibility, this Cat6 Ethernet patch cable works seamlessly with a various devices, including routers, modems, switches, network interface cards, patch panels, gaming consoles, smart TVs, desktop and laptop computers, printers, IP cameras, and VoIP phones. Whether used in residential settings, commercial offices, or data centers, it provides dependable connectivity you can trust.To meet diverse installation needs, the cable is available in multiple lengths (measured in feet), allowing you to choose the right size without excess slack or tension.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.