Cat6 Ethernet Patch Cable, Snagless RJ45, Stranded, 550MHz, UTP, Pure Bare Copper Wire, 24AWG, 50ft, Black
- Mfr # 2323
- Zoro # G524162700
product price:Â
$
19.39
/ea
Key Features
Shielded / Unshielded
Unshielded
Category - Data Cable
RJ45 to Cat6
Wire Size
24 AWG
Cable Jacket Color
Black
Cable Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2323
- Zoro #
- G524162700
- UPC #
- 844660023234
- Country of Origin
- United States
- Shielded / Unshielded
- Unshielded
- Category - Data Cable
- RJ45 to Cat6
- Cable Jacket Color
- Black
- Item
- Ethernet Cables
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 50 ft
Description
Streamline your network setup with the Monoprice Cat6 Patch Cable. Designed for efficiency and reliability, this fixed-length UTP Ethernet cable is the ultimate solution for your connectivity needs. Engineered with Unshielded Twisted Pair (UTP) Category 6 specifications, this cable ensures optimal data transmission and minimal interference. The 24AWG stranded, pure bare copper conductors guarantee excellent conductivity and signal integrity, allowing your network to perform at its best. With a generous 550MHz bandwidth, this cable is more than capable of handling high-speed data transfers, making it ideal for demanding tasks such as streaming, gaming, and large file transfers. The Snagless cable boot is a thoughtful feature that protects the plug retaining clip, preventing accidental disconnections and damage during usage. Say goodbye to frustrating interruptions and focus on seamless connectivity. Additionally, the 50um gold plated contacts offer superior corrosion resistance and enhanced durability, extending the cable's lifespan for long-term use. Invest in the Monoprice Cat6 Patch Cable for a reliable and hassle-free network connection that meets the highest industry standards. Stream, share, and communicate with confidence, knowing you have a top-notch Ethernet cable supporting your digital endeavors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.