Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45 Inline Coupler, CAT6, Simplex, T568 Standard, White

  • Mfr # 7286

  • Zoro # G4470672


product price: $2.49
/ea

Key Features

Connector Type
RJ45
Connector Application
Networking
Number of Contacts
8
Number of Positions
8
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7286
Zoro #
G4470672
UPC #
844660072867
Country of Origin
China

Details

Item
Inline Coupler
Connector Type
RJ45
Connector Application
Networking
Number of Contacts
8
Number of Positions
8
Color
White
T568 Standard
Yes
Simplex/Duplex
Simplex
Cable Type
Cat6
For Use With
Networking and PC
Compatible Number of Fibers
Simplex
Compatible Cable Performance Category
6
Product Type
Inline Coupler

Description

Inline Coupler, Connector Type RJ45, Color White, Product Type Inline Coupler, Compatible Number of Fibers Simplex, Number of Contacts 8, Number of Positions 8, Compatible Cable Performance Category 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.