Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6 Utp Cable, 1 ft.Red

  • Mfr # 11275

  • Zoro # G8796448


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Shielding
UTP
Length
1ft
Color
Red
Boot Type
Snagless (Monoprice Flexboot)
Bandwidth
250MHz (Tested up to 550MHz)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11275
Zoro #
G8796448
UPC #
757901812484
Country of Origin
China

Dimensions

Length
1ft
Bandwidth
250MHz (Tested up to 550MHz)
Cable Diameter
6.0mm±0.2mm

Details

Item
Cat6 Utp Cable,1 ft.Red
Shielding
UTP
Color
Red
Boot Type
Snagless (Monoprice Flexboot)
Category
Cat6
Cable Construction
Stranded (with Spine)
RJ45 Plug
8P8C 50U" Gold Plated
Cable Gauge
24AWG
Conductor
Pure Bare Copper

Description

Cat6 Utp Cable,1 ft.Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.