Zoro Homepage

Cat6 Utp Cable, 3 ft.Green

  • Mfr # 11337

  • Zoro # G8797035


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Color
Green
Length
3ft
Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Category
Cat6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11337
Zoro #
G8797035
UPC #
757901813108
Country of Origin
China

Dimensions

Length
3ft
Cable Diameter
6.0mm±0.2mm
Bandwidth
250MHz (Tested up to 550MHz)

Details

Item
Cat6 Utp Cable,3 ft.Green
Color
Green
Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Category
Cat6
RJ45 Plug
8P8C 50U" Gold Plated
Cable Construction
Stranded (with Spine)
Conductor
Pure Bare Copper
Cable Gauge
24AWG

Description

Cat6 Utp Cable,3 ft.Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.