
Cat6 Utp Cable, 7 ft.Blue
Mfr # 11391
Zoro # G8797918
product price: $2.79
/eaSold in multiples of 3 for $8.37
Key Features
Length
7ft
Color
Orange
Boot Type
Snagless (Monoprice Flexboot)
Shielding
UTP
Conductor
Pure Bare Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11391
Zoro #
G8797918
UPC #
757901813641
Country of Origin
China
Dimensions
Length
7ft
Bandwidth
250MHz (Tested up to 550MHz)
Cable Diameter
6.0mm±0.2mm
Details
Item
Cat6 Utp Cable,7 ft.Blue
Color
Orange
Boot Type
Snagless (Monoprice Flexboot)
Shielding
UTP
Conductor
Pure Bare Copper
Cable Gauge
24AWG
RJ45 Plug
8P8C 50U" Gold Plated
Category
Cat6
Cable Construction
Stranded (with Spine)
Description
Cat6 Utp Cable,7 ft.Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.