
Cat6 Utp Solid, Cmr1000 ft., Yellow
Mfr # 8109
Zoro # G8792485
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Cable Type
Category 6
Connector Type on First End
Bare Wire
Product Name
Cat. 6 UTP Network Cable
Connector on First End Details
Bare Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8109
Zoro #
G8792485
UPC #
844660081098
Country of Origin
China
Dimensions
Cable Length
1000 ft
Details
Item
Cat6 Utp Solid,Cmr1000 ft.,Yellow
Cable Type
Category 6
Connector Type on First End
Bare Wire
Product Name
Cat. 6 UTP Network Cable
Connector on First End Details
Bare Wire
American Wire Gauge
23 AWG
Product Color
Yellow
Device Supported
Network Device
Connector on Second End Details
Bare Wire
Product Type
Network Cable
Connector Type on Second End
Bare Wire
Description
Cat6 Utp Solid,Cmr1000 ft.,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.