Zoro Homepage

Cat6 Utp Stranded, cm, 1000 ft., White

  • Mfr # 2273

  • Zoro # G8785747


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Cable Type
Category 6
Features
Stranded
Package Type
Bulk
Connector Type on Second End
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273
Zoro #
G8785747
UPC #
844660022732
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Item
Cat6 Utp Stranded,cm,1000 ft.,White
Cable Type
Category 6
Features
Stranded
Package Type
Bulk
Connector Type on Second End
Bare Wire
Product Color
White
Connector on First End Details
Bare Wire
Connector Type on First End
Bare Wire
Brand Name
Monoprice
Device Supported
Network Device
Connector on Second End Details
Bare Wire
American Wire Gauge
24 AWG
Product Type
Network Cable
Product Name
Cat. 6 UTP Network Cable

Description

Cat6 Utp Stranded,cm,1000 ft.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.