Cat6A CMP Bulk Ethernet Cable, UL, TAA, Solid, UTP, 23AWG, 550MHz, 10G, PureBareCopper, 1000ft, BU
- Mfr # 21794
- Zoro # G424162701
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Cable Type
CMP
Cable Length
1000 ft
Cable Jacket Color
Blue
Category - Data Cable
Cat6A
Shielded / Unshielded
Unshielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21794
- Zoro #
- G424162701
- UPC #
- 889028050903
- Country of Origin
- Taiwan, Province of China
- Cable Type
- CMP
- Cable Jacket Color
- Blue
- Category - Data Cable
- Cat6A
- Item
- Ethernet Cables
- Shielded / Unshielded
- Unshielded
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 23 AWG
Description
Elevate your network infrastructure with the Monoprice 23AWG Cat6A 550MHz UTP Solid Ethernet Cable in striking blue. Crafted for the demands of 10GBase-T (10Gbps) networks, this cable boasts unwavering performance and safety. Inside its robust CMP-rated PVC jacket lies a network powerhouse - 23AWG solid, pure bare copper conductors. These ensure minimal signal loss and maximum data integrity, surpassing ANSI/TIA-568-D.2 standards. Safety-conscious users will appreciate its CMP (Plenum) fire safety rating, making it suitable for use in commercial class building plenum spaces. With a 550MHz bandwidth, this cable supports high-speed data transmission, making it ideal for data-intensive applications. Its 1000-foot length, neatly wound on a wooden spool, ensures you have plenty of cable for extensive installations. Rest easy knowing that this cable is UL-listed and RoHS compliant, meeting stringent quality and environmental standards. Whether you're upgrading your office network or setting up a robust home network, the Monoprice Cat6A Ethernet Cable is your go-to solution for reliable, high-speed connectivity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.