Shop MONOPRICE
Create Account
Cat6A CMR Bulk Ethernet Cable, UL, TAA, Shielded, F/UTP, Solid, 23AWG, 550MHz, 10G, PureBareCopper, 1000ft, BU
Mfr # 13072
Zoro # G124162704
product price:Â
$
399.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13072
- Zoro #
- G124162704
- UPC #
- 889028011072
- Country of Origin
- Taiwan, Province of China
Description
Elevate your network connectivity with the Monoprice 23AWG Cat6A 550MHz F/UTP Bulk Ethernet Cable in striking blue. Crafted for the demands of cutting-edge 10GBase-T network environments, this premium cable boasts a formidable arsenal of features. Inside its sturdy CMR-rated PVC jacket lies a network powerhouse. The 23AWG solid, pure bare copper conductors ensure lightning-fast data transmission, while the F/UTP design, a blend of shielded and unshielded cable, incorporates an overall foil shield for added protection without compromising the integrity of the twisted pairs. Safety is paramount, and this cable takes no shortcuts. It's UL-listed and RoHS compliant, ensuring that it meets stringent quality and environmental standards. Designed for commercial-class buildings, it carries the coveted CMR (Riser) fire safety rating, making it a reliable choice for those critical riser spaces. With a bandwidth of 550MHz, this cable surpasses ANSI TIA/EIA 568-C.2 standards, guaranteeing optimal performance for high-speed data transmission. Plus, it comes in a convenient 1000-foot wooden spool, ensuring you have plenty of cable to tackle even the most ambitious networking projects. Upgrade your network infrastructure with Monoprice Cat6A 550MHz F/UTP Bulk Ethernet Cable - where speed, reliability, and safety converge for unparalleled connectivity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov