Shop MONOPRICE
See all product information
Create Account
Cat6A CMR Bulk EthernetCable, UL, TAA, Shielded, F/UTP, Solid, 23AWG, 550MHz, 10G, PureBareCopper, 1000ft, BLK
- Mfr # 18592
- Zoro # G224162697
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1000 ft
Cable Type
CMR
Category - Data Cable
Cat6A
Cable Jacket Color
Black
Wire Size
23 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18592
- Zoro #
- G224162697
- UPC #
- 889028046142
- Country of Origin
- Taiwan, Province of China
- Cable Type
- CMR
- Category - Data Cable
- Cat6A
- Cable Jacket Color
- Black
- Item
- Ethernet Cables
- Shielded / Unshielded
- Unshielded
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 23 AWG
Description
Elevate your network infrastructure with the Monoprice 23AWG Cat6A Bulk Ethernet Cable. This high-performance cable is meticulously engineered for the demands of modern networking, offering blazing-fast 10Gbps speeds and robust construction. Inside its durable CMR-rated PVC jacket lies a core of 23AWG solid, pure bare copper conductors. This design guarantees minimal signal loss and maximum conductivity, ensuring your data flows smoothly without interruptions. With a generous 550MHz bandwidth, it effortlessly handles high-bandwidth applications. One of its standout features is its F/UTP (Foiled/Unshielded Twisted Pair) design. This innovative combination of shielding and unshielding provides excellent protection against interference without sacrificing flexibility. It's the perfect balance for a reliable and versatile cable. Safety is paramount, and this cable has you covered. It meets stringent UL-listed and RoHS compliance standards, ensuring it's safe for use in commercial-class buildings' riser spaces. With a generous 1000-foot length wound neatly on a wooden spool, it's easy to manage and deploy, making it an ideal choice for professional installers and network administrators. Upgrade your network with confidence using the Monoprice Cat6A Bulk Ethernet Cable - the backbone of high-speed connectivity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.