Shop MONOPRICE
See all product information
Create Account
Cat6A CMR Bulk EthernetCable, UL, TAA, Shielded, F/UTP, Solid, 23AWG, 550MHz, 10G, PureBareCopper, 1000ft, WHT
- Mfr # 18593
- Zoro # G324162702
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Category - Data Cable
Cat6A
Cable Type
CMR
Wire Size
23 AWG
Cable Length
1000 ft
Cable Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18593
- Zoro #
- G324162702
- UPC #
- 889028046159
- Country of Origin
- Taiwan, Province of China
- Category - Data Cable
- Cat6A
- Cable Type
- CMR
- Cable Jacket Color
- White
- Shielded / Unshielded
- Unshielded
- Item
- Ethernet Cables
Dimensions
- Wire Size
- 23 AWG
- Cable Length
- 1000 ft
Description
Experience the future of networking with the Monoprice 23AWG Cat6A Shielded Ethernet Cable. This 1000-foot white CMR-rated cable is a high-performance solution designed for the demands of modern networking environments. With its 23AWG solid, pure bare copper conductors, it delivers unrivaled data transmission quality, ensuring your network operates at peak efficiency. This cable is engineered for 10GBase-T (10Gbps) networks, providing lightning-fast data transfer speeds. Its 550MHz bandwidth capability is more than enough to handle bandwidth-intensive tasks. The F/UTP (Foiled/Unshielded Twisted Pair) design combines the best of both shielded and unshielded cables, with an overall foil shield protecting the twisted pairs while allowing for flexible installation. Safety and reliability are paramount in commercial environments, and this cable delivers. Its CMR (Riser) fire safety rating means it's suitable for use in the riser spaces of commercial buildings, meeting industry standards. It also exceeds ANSI TIA/EIA 568-C.2 standards, ensuring top-tier performance. Rest easy knowing this cable is UL-listed and RoHS compliant, adhering to strict safety and environmental standards. The cable is conveniently packaged on a 1000-foot wooden spool in a sturdy box, making installation a breeze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.