Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voice and Data Patch Cord, Black, 50 ft L

  • Mfr # 44512

  • Zoro # G709252943


product price: $10.49
/ea

Key Features

End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
RJ45
End 2 Number of Pins
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44512
Zoro #
G709252943
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cable Length
50 ft
Wire Size
30 AWG
Cable Diameter
3.6 mm
Overall Length
50 ft

Details

Item
Voice and Data Patch Cord
End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
RJ45
End 2 Number of Pins
8
End 2 Mounting Orientation
Straight
End 2 Gender
Male
End 2 Connection Type
RJ45
Cable Jacket Color
Black
Cable Jacket Material
PVC
Standards
NEC TIA-568.2-D, UL Code 444
Cable Type
Round
Performance Category
6A
Jacket Color
Black
Jacket Material
PVC
Shielded
Shielded
NEC Article and Type
Not Rated
Maximum Frequency
550 MHz
End 1 Boot Type
Snagless
Cable Shape
Round
Transmission Speed
10 GBps
Conductor Gauge
30 AWG
Maximum Operating Temperature
167 Degrees F
Insulation Material
HDPE
Minimum Operating Temperature
32 Degrees F
End 2 Boot Type
Snagless
Fire Rating
Not Rated

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 50 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.