Shop MONOPRICE
See all product information
Create Account
Cat6A Ethernet Patch Cable - Bendable, UTP, 28AWG, 10ft, Blue
- Mfr # 48492
- Zoro # G423956516
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Bandwidth
500 MHz
Shielded
UTP (Unshielded Twisted Pair)
Category Type
Cat6A
Cable Jacket Material
CM PVC
Cable Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48492
- Zoro #
- G423956516
- UPC #
- 889028219867
- Country of Origin
- Viet Nam
- Shielded
- UTP (Unshielded Twisted Pair)
- Category Type
- Cat6A
- Cable Jacket Material
- CM PVC
- Cable Jacket Color
- Blue
- Item
- Cat6A Cable
- Conductor Material
- Copper
- Data Transfer Rate
- 10 Gbps
- Connector Type
- RJ45
Dimensions
- Bandwidth
- 500 MHz
- Wire Size
- 28 AWG
- Cable Length
- 10 ft
Description
Experience uncompromising speed, flexibility, and reliability with this Cat6A Ethernet Patch Cable, engineered for modern high-performance networks. Designed for professional and everyday environments, it combines advanced electrical performance with a sleek, ultra-slim form factor-ideal for data centers, offices, smart homes, and gaming setups. Built to the Cat6A standard, this unshielded twisted pair (UTP) patch cable supports bandwidths up to 500MHz and delivers ultra-fast data transmission for 10-Gigabit Ethernet applications. Whether streaming HD content, managing large data transfers, or running latency-sensitive applications, it ensures consistent, low-interference performance. Precision-twisted copper conductors minimize crosstalk and signal loss, maintaining stable connections even in dense networking environments. The ultra-slim 28AWG design allows improved airflow, easier routing, and cleaner cable management-especially in crowded racks, behind desks, or along walls. Despite its slim profile, the cable meets full Cat6A specifications while offering superior flexibility and convenience. The bendable molded boot protects the RJ45 connector while allowing smooth bending and easy plug-in/removal-even in crowded patch panels. This flexible design reduces strain at the connector, extending the cable's lifespan. Built-in strain relief ensures reliable performance in high-traffic installations. This Cat6A patch cable works with routers, switches, modems, patch panels, network interface cards, gaming consoles, PCs, printers, IP cameras, and VoIP phones. It is fully backward compatible with Cat6, Cat5e, and Cat5 networks, making it a versatile upgrade option. Available in multiple length options (in feet) for short connections or longer runs, with various color options for easy cable organization and identification. Combining performance, flexibility, and modern aesthetics, this Cat6A Ethernet Patch Cable delivers the speed, durability, and versatility you need-without the bulk of traditional Ethernet cables.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.